Zoro Homepage

End Mill - PCD Diamond - Square, 0.1180"

  • Mfr # 1213M

  • Zoro # G7045896


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
1
Length of Cut
0.2500" (1/4)
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Finish
PCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1213M
Zoro #
G7045896
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2500" (1/4)
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Neck Dia.
0.1080"
Cutting Dia.
0.1180" (3 mm)
Milling Dia.
0.1180"

Details

Number of Flutes
1
Finish
PCD
Finish - Machining
Uncoated
Overall Reach
0.5000" (1/2)
SAE or Metric
SAE

Description

0.1180" Cutter DIA x 0.2500" (1/4) Length of Cut x 0.5000" (1/2) Reach PCD Square End Mill, 1 Flute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.