Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill - PCD Diamond - Square, 0.1560" (5/32)

  • Mfr # 12110

  • Zoro # G7046675


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
1
Length of Cut
0.2500" (1/4)
Shank Dia.
0.1875" (3/16)
Overall Length
2.0000" (2)
Milling Dia.
5/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12110
Zoro #
G7046675
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2500" (1/4)
Shank Dia.
0.1875" (3/16)
Overall Length
2.0000" (2)
Milling Dia.
5/32"
Cutting Dia.
0.1560" (5/32)
Neck Dia.
0.1440"

Details

Number of Flutes
1
Finish
PCD
Finish - Machining
Uncoated
SAE or Metric
SAE
Overall Reach
0.5000" (1/2)

Description

0.1560" (5/32) Cutter DIA x 0.2500" (1/4) Length of Cut x 0.5000" (1/2) Reach PCD Square End Mill, 1 Flute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.