Zoro Homepage

End Mill - PCD Diamond - Square, 0.1870" (3/16)

  • Mfr # 12112

  • Zoro # G7048574


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.2500" (1/4)
Shank Dia.
3/16"
Overall Length
2.0000" (2)
Neck Dia.
0.1760"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12112
Zoro #
G7048574
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2500" (1/4)
Shank Dia.
3/16"
Overall Length
2.0000" (2)
Neck Dia.
0.1760"
Milling Dia.
3/16"
Cutter Dia.
0.1870" (3/16)
Shank Diameter
0.1875" (3/16)

Details

Number of Flutes
2
Finish - Machining
Uncoated
Coating
PCD
SAE or Metric
SAE
Overall Reach
0.6250" (5/8)

Description

0.1870" (3/16) Cutter DIA x 0.2500" (1/4) Length of Cut x 0.6250" (5/8) Reach PCD Square End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.