Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill - PCD Diamond - Square, 0.3120" (5/16)

  • Mfr # 914120

  • Zoro # G7237854


product price: $712.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.5000" (1/2)
Shank Dia.
5/16"
Overall Length
2.5000" (2-1/2)
Milling Dia.
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
914120
Zoro #
G7237854
UPC #
-
Country of Origin
Israel

Dimensions

Length of Cut
0.5000" (1/2)
Shank Dia.
5/16"
Overall Length
2.5000" (2-1/2)
Milling Dia.
5/16"
Neck Dia.
0.2940"
Shank Diameter
0.3125" (5/16)
Cutter Dia.
0.3120" (5/16)

Details

Number of Flutes
4
Finish - Machining
Uncoated
Overall Reach
1.0620" (1-1/16)
Coating
PCD
SAE or Metric
SAE

Description

0.3120" (5/16) Cutter DIA x 0.5000" (1/2) Length of Cut x 1.0620" (1-1/16) Reach PCD Square End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.