Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill - PCD Diamond - Square, 0.6250" (5/8)

  • Mfr # 12140

  • Zoro # G7048206


product price: $757.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.3750" (3/8)
Shank Dia.
5/8"
Overall Length
3.5000" (3-1/2)
Neck Dia.
0.5730"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12140
Zoro #
G7048206
UPC #
78864121407
Country of Origin
United States

Dimensions

Length of Cut
0.3750" (3/8)
Shank Dia.
5/8"
Overall Length
3.5000" (3-1/2)
Neck Dia.
0.5730"
Milling Dia.
5/8"
Cutter Dia.
0.6250" (5/8)
Shank Diameter
0.6250" (5/8)

Details

Number of Flutes
2
Finish - Machining
Uncoated
Overall Reach
1.0000" (1)
Coating
PCD
SAE or Metric
SAE

Description

0.6250" (5/8) Cutter DIA x 0.3750" (3/8) Length of Cut x 1.0000" (1) Reach PCD Square End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.