Zoro Homepage

End Mill - PCD Diamond - Square, 0.7500" (3/4)

  • Mfr # 914148

  • Zoro # G7239489


product price: $1,348.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
1.2500" (1-1/4)
Shank Dia.
3/4"
Overall Length
4.0000" (4)
Neck Dia.
0.6840"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
914148
Zoro #
G7239489
UPC #
-
Country of Origin
Israel

Dimensions

Length of Cut
1.2500" (1-1/4)
Shank Dia.
3/4"
Overall Length
4.0000" (4)
Neck Dia.
0.6840"
Milling Dia.
3/4"
Shank Diameter
0.7500" (3/4)
Cutter Dia.
0.7500" (3/4)

Details

Number of Flutes
4
Finish - Machining
Uncoated
SAE or Metric
SAE
Coating
PCD
Overall Reach
2.0000" (2)

Description

0.7500" (3/4) Cutter DIA x 1.2500" (1-1/4) Length of Cut x 2.0000" (2) Reach PCD Square End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.