Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill - Square - Reduced Shank, 0.1562" (5/32)

  • Mfr # 943210-C3

  • Zoro # G7053885


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.2350"
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Milling Dia.
5/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
943210-C3
Zoro #
G7053885
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2350"
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Milling Dia.
5/32"
Cutter Dia.
0.1562" (5/32)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
SAE or Metric
SAE
Coating
C3
LOC Multiple
(1.5x)

Description

0.1562" (5/32) Cutter DIA x 0.2350" Length of Cut Carbide Reduce Shank Square End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.