
End Mill - Square - Reduced Shank 0.2500" (1/4) Cutter DIA x 0.7500" (3/4) Length of Cut
Mfr # 790245
Zoro # G802588154
product price: $40.59
/eaKey Features
Number of Flutes
3
Length of Cut
0.0430"
Shank Dia.
0.1250" (1/8)
Overall Length
3.0000" (3)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
790245
Zoro #
G802588154
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.0430"
Shank Dia.
0.1250" (1/8)
Overall Length
3.0000" (3)
Details
Number of Flutes
3
Finish
UN
Cutting Angle
45
Included Angle
90
Tip
0.0400"
SAE or Metric
SAE
Center Cutting
N
Type
II
Description
0.1250" (1/8) Shank DIA x 45° per side Carbide Flat Chamfer Cutter, 3 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.