Zoro Homepage

End Mill - Square - Reduced Shank

  • Mfr # 907808-C4

  • Zoro # G904196165


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.1870" (3/16)
Shank Dia.
0.1181" (3 mm)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.1250" (1/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907808-C4
Zoro #
G904196165
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1870" (3/16)
Shank Dia.
0.1181" (3 mm)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.1250" (1/8)

Details

Number of Flutes
2
Finish
C4
LOC Multiple
(1.5x)
SAE or Metric
SAE

Description

0.1250" (1/8) Cutter DIA x 0.1870" (3/16) Length of Cut Carbide Reduce Shank Square End Mill, 2 Flutes, Amorphous Diamond Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.