Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill - Square - Reduced Shank

  • Mfr # 943224-C4

  • Zoro # G304195836


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.5630"
Shank Dia.
0.3125" (5/16)
Overall Length
4.0000" (4)
Finish
C4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
943224-C4
Zoro #
G304195836
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5630"
Shank Dia.
0.3125" (5/16)
Overall Length
4.0000" (4)
Cutting Dia.
0.3750" (3/8)

Details

Number of Flutes
4
Finish
C4
LOC Multiple
(1.5x)
SAE or Metric
SAE

Description

0.3750" (3/8) Cutter DIA x 0.5630" Length of Cut Carbide Reduce Shank Square End Mill, 4 Flutes, Amorphous Diamond Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.