
Engraving Cutter - Flat End, 0.1250"
Mfr # 866708-C6
Zoro # G7140947
product price: $31.79
/eaKey Features
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.1030"
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
866708-C6
Zoro #
G7140947
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.1030"
Cutter Dia.
0.1250" (1/8)
Details
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
Included Angle
60
Number of Flutes
2
Finish
C6
Angle
30
Measurement System
Inch
Tip Flat
0.0050"
Type
II
Flat on Part
0.0050"
Description
0.1250" (1/8) Shank DIA x 0.0050" Flat x 60° included Carbide Tipped Engraver for Hardened Steels, 2 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.