
Engraving Cutter - Flat End, 0.1875"
Mfr # 889612-C6
Zoro # G7211157
product price: $38.99
/eaKey Features
Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.1530"
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
889612-C6
Zoro #
G7211157
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.1530"
Cutter Dia.
0.1875" (3/16)
Details
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
Included Angle
60
Number of Flutes
2
Angle
30
Finish
C6
Measurement System
Inch
Tip Flat
0.0100"
Type
II
Flat on Part
0.0100"
Description
0.1875" (3/16) Shank DIA x 0.0100" Flat x 60° included Carbide Tipped Engraver for Hardened Steels, 2 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.