Zoro Homepage

Engraving Cutter - Flat End, 0.1875", Shank Dia.: 3/16"

  • Mfr # 876512-C6

  • Zoro # G7179054


product price: $38.85
/ea

Key Features

Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.0880"
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
876512-C6
Zoro #
G7179054
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.0880"
Cutter Dia.
0.1875" (3/16)

Details

Finish - Machining
AlTiN Nano
Material - Machining
Carbide
Included Angle
90
Number of Flutes
2
Angle
45
Finish
C6
Measurement System
Inch
Tip Flat
0.0100"
Type
II
Flat on Part
0.0100"

Description

0.1875" (3/16) Shank DIA x 0.0100" Flat x 90° included Carbide Tipped Engraver for Hardened Steels, 2 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.