Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engraving Cutter-Flat End .2500 1/4 Shank DIAx.0300 Flatx60 Degree included Carbide

  • Mfr # 820310

  • Zoro # G302588210


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.0230"
Included Angle
60
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820310
Zoro #
G302588210
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.0230"
Size
4
Thread Depth
0.1870" (3/16)
Neck Dia.
0.0400"
Cutter Dia.
0.0800"

Details

Included Angle
60
Number of Flutes
2
Measurement System
Inch
Angle
30
Finish
UN

Description

0.0800" Cutter DIA x 0.1870" (3/16) Reach Carbide Single Form #4 Thread Milling Cutter, 2 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.