Zoro Homepage

Engraving Cutter - Flat End

  • Mfr # 866712-C6

  • Zoro # G600449237


product price: $38.99
/ea

Key Features

Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.1580"
Included Angle
60
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
866712-C6
Zoro #
G600449237
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.1580"
Cutter Dia.
0.1875" (3/16)

Details

Included Angle
60
Number of Flutes
2
Measurement System
Inch
Finish
C6
Angle
30
Weldon Flat
N
Tip Flat
0.0050"
Type
II
Flat on Part
0.0050"

Description

0.1875" (3/16) Shank DIA x 0.0050" Flat x 60° included Carbide Tipped Engraver for Hardened Steels, 2 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.