
Engraving Cutter - Marking Cutter - Flat End, 0.1250"
Mfr # 844808-C3
Zoro # G7169857
product price: $31.15
/eaKey Features
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0350"
Finish - Machining
AlTiN
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
844808-C3
Zoro #
G7169857
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0350"
Web Thickness
0.0030"
Details
Finish - Machining
AlTiN
Material - Machining
Carbide
Included Angle
120
Number of Flutes
2
Angle
60
Finish
C3
Measurement System
Inch
Description
0.1250" (1/8) Shank DIA x 120° included Carbide Marking Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.