
Engraving Cutter - Marking Cutter - Flat End, 0.1250"
Mfr # 987408
Zoro # G7140028
product price: $26.75
/eaKey Features
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.1450"
Finish - Machining
Uncoated
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
987408
Zoro #
G7140028
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.1450"
Web Thickness
0.0050"
Details
Finish - Machining
Uncoated
Material - Machining
Carbide
Included Angle
45
Number of Flutes
2
Finish
UN
Angle
22.5
Measurement System
Inch
Description
0.1250" (1/8) Shank DIA x 45° included Carbide Marking Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.