
Engraving Cutter - Marking Cutter - Flat End, 0.1875"
Mfr # 921245-C8
Zoro # G7208138
product price: $40.79
/eaKey Features
Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.0920"
Finish - Machining
ZrN
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
921245-C8
Zoro #
G7208138
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.0920"
Web Thickness
0.0100"
Details
Finish - Machining
ZrN
Material - Machining
Carbide
Included Angle
90
Number of Flutes
2
Angle
45
Finish
C8
Measurement System
Inch
Description
0.1875" (3/16) Shank DIA x 90° included Carbide Marking Cutter for Non-Ferrous, 2 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.