
Engraving Cutter - Marking Cutter - Flat End, 0.1875", Finish - Machining: AlTiN
Mfr # 905712-C3
Zoro # G7164598
product price: $37.85
/eaKey Features
Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.1600"
Finish - Machining
AlTiN
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
905712-C3
Zoro #
G7164598
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.1600"
Web Thickness
0.0030"
Details
Finish - Machining
AlTiN
Material - Machining
Carbide
Included Angle
60
Number of Flutes
2
Angle
30
Finish
C3
Measurement System
Inch
Description
0.1875" (3/16) Shank DIA x 60° included Carbide Marking Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.