
Engraving Cutter - Marking Cutter - Flat End, 0.2500"
Mfr # 23616-C4
Zoro # G7180305
product price: $68.99
/eaKey Features
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.1250" (1/8)
Finish - Machining
Amorphous Diamond
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23616-C4
Zoro #
G7180305
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.1250" (1/8)
Web Thickness
0.0050"
Details
Finish - Machining
Amorphous Diamond
Material - Machining
Carbide
Included Angle
90
Number of Flutes
2
Angle
45
Finish
C4
Measurement System
Inch
Description
0.2500" (1/4) Shank DIA x 90° included Carbide Marking Cutter, 2 Flutes, Amorphous Diamond Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.