
Engraving Cutter - Marking Cutter - Flat End, 0.2500"
Mfr # 918630
Zoro # G7148890
product price: $42.89
/eaKey Features
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.2140"
Finish - Machining
Uncoated
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
918630
Zoro #
G7148890
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.2140"
Web Thickness
0.0100"
Details
Finish - Machining
Uncoated
Material - Machining
Carbide
Included Angle
60
Number of Flutes
2
Angle
30
Finish
UN
Measurement System
Inch
Description
0.2500" (1/4) Shank DIA x 60° included Carbide Marking Cutter for Non-Ferrous, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.