
Engraving Cutter - Marking Cutter - Tip Radius, 0.1250"
Mfr # 961960-C3
Zoro # G7142399
product price: $37.49
/eaKey Features
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0345"
Finish - Machining
AlTiN
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
961960-C3
Zoro #
G7142399
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0345"
Radius
0.0100"
Cutter Dia.
0.1250" (1/8)
Details
Finish - Machining
AlTiN
Material - Machining
Carbide
Included Angle
120
Number of Flutes
2
Finish
C3
Angle
60
Measurement System
Inch
Description
0.1250" (1/8) Shank DIA x 0.0100" Radius x 120° included Carbide Marking Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.