
Engraving Cutter - Marking Cutter - Tip Radius, 0.1250", Material - Machining: Carbide
Mfr # 987660
Zoro # G7146696
product price: $30.99
/eaKey Features
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0353"
Finish - Machining
Uncoated
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
987660
Zoro #
G7146696
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0353"
Radius
0.0050"
Cutter Dia.
0.1250" (1/8)
Details
Finish - Machining
Uncoated
Material - Machining
Carbide
Included Angle
120
Number of Flutes
2
Angle
60
Finish
UN
Measurement System
Inch
Description
0.1250" (1/8) Shank DIA x 0.0050" Radius x 120° included Carbide Marking Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.