
Engraving Cutter - Marking Cutter - Tip Radius, 0.2500", Finish - Machining: Uncoated
Mfr # 909745
Zoro # G7208880
product price: $49.55
/eaKey Features
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.1188"
Finish - Machining
Uncoated
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
909745
Zoro #
G7208880
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.1188"
Radius
0.0150" (1/64)
Cutter Dia.
0.2500" (1/4)
Details
Finish - Machining
Uncoated
Material - Machining
Carbide
Included Angle
90
Number of Flutes
2
Finish
UN
Angle
45
Measurement System
Inch
Description
0.2500" (1/4) Shank DIA x 0.0150" (1/64) Radius x 90° included Carbide Marking Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.