Zoro Homepage

Engraving Cutter-Marking Cutter-Tip Radius .2500 1/4 Shank DIAx.0050 Radius x90 Degree

  • Mfr # 774945

  • Zoro # G802588628


product price: $45.45
/ea

Key Features

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.1230"
Included Angle
90
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
774945
Zoro #
G802588628
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.1230"
Web Thickness
0.0050"
Radius
0.0050"

Details

Included Angle
90
Number of Flutes
2
Measurement System
Inch
Finish
UN
Angle
45

Description

0.2500" (1/4) Shank DIA x 0.0050" Radius x 90° included Carbide Marking Cutter for Non-Ferrous, 2 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.