Zoro Homepage

Engraving Cutter - Marking Cutter - Tip Radius

  • Mfr # 830745-C3

  • Zoro # G800449235


product price: $60.95
/ea

Key Features

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.1219"
Included Angle
90
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
830745-C3
Zoro #
G800449235
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.1219"
Radius
0.0075"
Cutter Dia.
0.2500" (1/4)

Details

Included Angle
90
Number of Flutes
2
Angle
45
Finish
C3
Measurement System
Inch
Weldon Flat
N

Description

0.2500" (1/4) Shank DIA x 0.0075" Radius x 90° included Carbide Marking Cutter, 2 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.