
Engraving Cutter - Parallel - Ball, 0.1250"
Mfr # 828590
Zoro # G7180530
product price: $28.55
/eaKey Features
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.1350"
Finish - Machining
Uncoated
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
828590
Zoro #
G7180530
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.1350"
Split Length
0.3750" (3/8)
Radius
0.0450"
Details
Finish - Machining
Uncoated
Material - Machining
Carbide
Included Angle
0
Number of Flutes
1
Single End/Double End
Single End
Angle
0
Finish
UN
Coolant Through
No
Measurement System
Inch
Weldon Flat
N
Description
0.1250" (1/8) Shank DIA x 0.0450" Radius x 0° included Carbide Ball Parallel Engraver, 1 Flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.