Zoro Homepage

Engraving Cutter - Parallel - Square, 0.1250"

  • Mfr # 844260

  • Zoro # G7183367


product price: $26.19
/ea

Key Features

Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0900"
Finish - Machining
Uncoated
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
844260
Zoro #
G7183367
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0900"
Split Length
0.3750" (3/8)

Details

Finish - Machining
Uncoated
Material - Machining
Carbide
Included Angle
0
Number of Flutes
1
Single End/Double End
Single End
Finish
UN
Angle
0
Coolant Through
No
Measurement System
Inch
Weldon Flat
N
Flat on Part
0.0600"

Description

0.1250" (1/8) Shank DIA x 0.0600" Flat x 0° included Carbide Square Parallel Engraver, 1 Flute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.