
Engraving Cutter - Pointed, 0.1250"
Mfr # 25110-C4
Zoro # G7205030
product price: $37.29
/eaKey Features
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.1710"
Finish - Machining
Amorphous Diamond
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25110-C4
Zoro #
G7205030
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.1710"
Split Length
0.3750" (3/8)
Details
Finish - Machining
Amorphous Diamond
Material - Machining
Carbide
Included Angle
40
Number of Flutes
1
Angle
20
Finish
C4
Measurement System
Inch
Type
II
Description
0.1250" (1/8) Shank DIA x 40° included Carbide Pointed Engraver, 1 Flute, Amorphous Diamond Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.