Zoro Homepage

Engraving Cutter - Pointed, 0.1250"

  • Mfr # 937808

  • Zoro # G7203326


product price: $35.35
/ea

Key Features

Overall Length
4.0000" (4)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.1720" (11/64)
Finish - Machining
Uncoated
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
937808
Zoro #
G7203326
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.0000" (4)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.1720" (11/64)
Split Length
0.3750" (3/8)

Details

Finish - Machining
Uncoated
Material - Machining
Carbide
Included Angle
40
Number of Flutes
1
Finish
UN
Angle
20
Measurement System
Inch
Type
II

Description

0.1250" (1/8) Shank DIA x 40° included Carbide Pointed Engraver, 1 Flute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.