Zoro Homepage

Engraving Cutter - Pointed, 0.1875"

  • Mfr # 30520-C3

  • Zoro # G7187025


product price: $53.19
/ea

Key Features

Overall Length
4.0000" (4)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.0930" (3/32)
Finish - Machining
AlTiN
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30520-C3
Zoro #
G7187025
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.0000" (4)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.0930" (3/32)
Split Length
0.3750" (3/8)

Details

Finish - Machining
AlTiN
Material - Machining
Carbide
Included Angle
90
Number of Flutes
1
Finish
C3
Angle
45
Measurement System
Inch
Type
II

Description

0.1875" (3/16) Shank DIA x 90° included Carbide Pointed Engraver, 1 Flute, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.