Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engraving Cutter - Pointed, 0.2500"

  • Mfr # 30430-C3

  • Zoro # G7185826


product price: $78.59
/ea
Free Shipping & Returns

Key Features

Overall Length
6.0000" (6)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.2160"
Finish - Machining
AlTiN
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30430-C3
Zoro #
G7185826
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6.0000" (6)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.2160"
Split Length
0.3750" (3/8)

Details

Finish - Machining
AlTiN
Material - Machining
Carbide
Included Angle
60
Number of Flutes
1
Finish
C3
Angle
30
Measurement System
Inch
Type
II

Description

0.2500" (1/4) Shank DIA x 60° included Carbide Pointed Engraver, 1 Flute, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.