
Engraving Cutter - Pointed, 0.2500"
Mfr # 30530
Zoro # G7181994
product price: $64.25
/eaKey Features
Overall Length
6.0000" (6)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.1250" (1/8)
Finish - Machining
Uncoated
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30530
Zoro #
G7181994
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6.0000" (6)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.1250" (1/8)
Split Length
0.3750" (3/8)
Details
Finish - Machining
Uncoated
Material - Machining
Carbide
Included Angle
90
Number of Flutes
1
Finish
UN
Angle
45
Measurement System
Inch
Type
II
Description
0.2500" (1/4) Shank DIA x 90° included Carbide Pointed Engraver, 1 Flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.