Zoro Homepage

Engraving Cutter - Pointed, 0.2500"

  • Mfr # 983816

  • Zoro # G7167398


product price: $37.29
/ea

Key Features

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.0800"
Finish - Machining
Uncoated
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
983816
Zoro #
G7167398
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.0800"
Split Length
0.3120" (5/16)

Details

Finish - Machining
Uncoated
Material - Machining
Carbide
Included Angle
25
Number of Flutes
1
Finish
UN
Angle
12.5
Measurement System
Inch
Type
I

Description

0.2500" (1/4) Shank DIA x 25° included Carbide Pointed Engraver, 1 Flute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.