
Engraving Cutter - Pointed, 0.2500"
Mfr # 999716-C3
Zoro # G7207009
product price: $46.39
/eaKey Features
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.0800"
Finish - Machining
AlTiN
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
999716-C3
Zoro #
G7207009
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.0800"
Split Length
0.3120" (5/16)
Details
Finish - Machining
AlTiN
Material - Machining
Carbide
Included Angle
20
Number of Flutes
1
Finish
C3
Angle
10
Measurement System
Inch
Type
I
Description
0.2500" (1/4) Shank DIA x 20° included Carbide Pointed Engraver, 1 Flute, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.