
Engraving Cutter - Pointed, 0.3750"
Mfr # 30140-C3
Zoro # G7177450
product price: $58.69
/eaKey Features
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Length of Cut
0.1870" (3/16)
Finish - Machining
AlTiN
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30140-C3
Zoro #
G7177450
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Length of Cut
0.1870" (3/16)
Split Length
0.3750" (3/8)
Details
Finish - Machining
AlTiN
Material - Machining
Carbide
Included Angle
90
Number of Flutes
1
Single End/Double End
Single End
Angle
45
Finish
C3
Coolant Through
No
Measurement System
Inch
Type
II
Chip-Breaker
N
Center Cutting
N
Weldon Flat
N
Description
0.3750" (3/8) Shank DIA x 90° included Carbide Pointed Engraver, 1 Flute, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.