
Engraving Cutter - Pointed, 3.000
Mfr # 898657
Zoro # G7211306
product price: $22.99
/eaKey Features
Overall Length
38.000 mm
Shank Dia.
3.000 mm
Length of Cut
2.600 mm
Finish - Machining
Uncoated
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
898657
Zoro #
G7211306
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
38.000 mm
Shank Dia.
3.000 mm
Length of Cut
2.600 mm
Split Length
10.000 mm
Details
Finish - Machining
Uncoated
Material - Machining
Carbide
Included Angle
60
Number of Flutes
1
Finish
UN
Angle
30
Measurement System
Metric
Type
II
Description
3.000 mm Shank DIA x 60° included Carbide Pointed Engraver, 1 Flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.