Zoro Homepage

Engraving Cutter - Pointed, 3.000, Material - Machining: Carbide

  • Mfr # 884157

  • Zoro # G7160827


product price: $20.99
/ea

Key Features

Overall Length
38.000 mm
Shank Dia.
3.000 mm
Length of Cut
1.500 mm
Finish - Machining
Uncoated
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
884157
Zoro #
G7160827
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
38.000 mm
Shank Dia.
3.000 mm
Length of Cut
1.500 mm
Split Length
10.000 mm

Details

Finish - Machining
Uncoated
Material - Machining
Carbide
Included Angle
90
Number of Flutes
1
Angle
45
Finish
UN
Measurement System
Metric
Type
II

Description

3.000 mm Shank DIA x 90° included Carbide Pointed Engraver, 1 Flute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.