
Engraving Cutter - Pointed, 6.000
Mfr # 884166
Zoro # G7154378
product price: $40.35
/eaKey Features
Overall Length
63.000 mm
Shank Dia.
6.000 mm
Length of Cut
3.000 mm
Finish - Machining
Uncoated
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
884166
Zoro #
G7154378
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
63.000 mm
Shank Dia.
6.000 mm
Length of Cut
3.000 mm
Split Length
10.000 mm
Details
Finish - Machining
Uncoated
Material - Machining
Carbide
Included Angle
90
Number of Flutes
1
Finish
UN
Angle
45
Measurement System
Metric
Type
II
Description
6.000 mm Shank DIA x 90° included Carbide Pointed Engraver, 1 Flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.