
Engraving Cutter - Pointed, 6.000
Mfr # 898666-C3
Zoro # G7212338
product price: $46.85
/eaKey Features
Overall Length
63.000 mm
Shank Dia.
6.000 mm
Length of Cut
5.200 mm
Finish - Machining
AlTiN
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
898666-C3
Zoro #
G7212338
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
63.000 mm
Shank Dia.
6.000 mm
Length of Cut
5.200 mm
Split Length
10.000 mm
Details
Finish - Machining
AlTiN
Material - Machining
Carbide
Included Angle
60
Number of Flutes
1
Angle
30
Finish
C3
Measurement System
Metric
Type
II
Description
6.000 mm Shank DIA x 60° included Carbide Pointed Engraver, 1 Flute, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.