Zoro Homepage

Engraving Cutter - Pointed, 6.000, Finish - Machining: AlTiN

  • Mfr # 884166-C3

  • Zoro # G7128618


product price: $44.15
/ea

Key Features

Overall Length
63.000 mm
Shank Dia.
6.000 mm
Length of Cut
3.000 mm
Finish - Machining
AlTiN
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
884166-C3
Zoro #
G7128618
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
63.000 mm
Shank Dia.
6.000 mm
Length of Cut
3.000 mm
Split Length
10.000 mm

Details

Finish - Machining
AlTiN
Material - Machining
Carbide
Included Angle
90
Number of Flutes
1
Finish
C3
Angle
45
Measurement System
Metric
Type
II

Description

6.000 mm Shank DIA x 90° included Carbide Pointed Engraver, 1 Flute, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.