
Engraving Cutter - Pointed - Pyramid Point, 0.1250"
Mfr # 842810-C3
Zoro # G7206799
product price: $41.35
/eaKey Features
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.3540"
Finish - Machining
AlTiN
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
842810-C3
Zoro #
G7206799
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.3540"
Details
Finish - Machining
AlTiN
Material - Machining
Carbide
Included Angle
20
Single End/Double End
Single End
Finish
C3
Angle
10
Coolant Through
No
Measurement System
Inch
Weldon Flat
N
Description
0.1250" (1/8) Shank DIA x 20° included Carbide Pyramid Point Engraver, n/a Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.