Zoro Homepage

Engraving Cutter - Pointed - Pyramid Point, 0.1250"

  • Mfr # 842845-C3

  • Zoro # G7209468


product price: $41.35
/ea

Key Features

Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0630"
Finish - Machining
AlTiN
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
842845-C3
Zoro #
G7209468
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0630"

Details

Finish - Machining
AlTiN
Material - Machining
Carbide
Included Angle
90
Single End/Double End
Single End
Finish
C3
Angle
45
Coolant Through
No
Measurement System
Inch
Weldon Flat
N

Description

0.1250" (1/8) Shank DIA x 90° included Carbide Pyramid Point Engraver, n/a Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.