Zoro Homepage

Engraving Cutter - Pointed - Pyramid Point, 0.1875"

  • Mfr # 822015

  • Zoro # G7207578


product price: $37.55
/ea

Key Features

Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.3500"
Finish - Machining
Uncoated
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
822015
Zoro #
G7207578
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.3500"

Details

Finish - Machining
Uncoated
Material - Machining
Carbide
Included Angle
30
Single End/Double End
Single End
Finish
UN
Angle
15
Coolant Through
No
Measurement System
Inch
Weldon Flat
N

Description

0.1875" (3/16) Shank DIA x 30° included Carbide Pyramid Point Engraver, n/a Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.