
Engraving Cutter - Pointed - Pyramid Point, 0.1875"
Mfr # 822045
Zoro # G7210755
product price: $37.55
/eaKey Features
Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.0940"
Finish - Machining
Uncoated
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
822045
Zoro #
G7210755
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.0940"
Details
Finish - Machining
Uncoated
Material - Machining
Carbide
Included Angle
90
Single End/Double End
Single End
Angle
45
Finish
UN
Coolant Through
No
Measurement System
Inch
Weldon Flat
N
Description
0.1875" (3/16) Shank DIA x 90° included Carbide Pyramid Point Engraver, n/a Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.