
Engraving Cutter - Pointed - Pyramid Point, 0.2500"
Mfr # 834015
Zoro # G7205496
product price: $53.69
/eaKey Features
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.4670"
Finish - Machining
Uncoated
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
834015
Zoro #
G7205496
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.4670"
Details
Finish - Machining
Uncoated
Material - Machining
Carbide
Included Angle
30
Single End/Double End
Single End
Finish
UN
Angle
15
Coolant Through
No
Measurement System
Inch
Weldon Flat
N
Description
0.2500" (1/4) Shank DIA x 30° included Carbide Pyramid Point Engraver, n/a Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.