Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engraving Cutter - Pointed - Pyramid Point, 0.2500"

  • Mfr # 834030

  • Zoro # G7200569


product price: $53.69
/ea

Key Features

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.2170"
Finish - Machining
Uncoated
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
834030
Zoro #
G7200569
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.2170"

Details

Finish - Machining
Uncoated
Material - Machining
Carbide
Included Angle
60
Single End/Double End
Single End
Angle
30
Finish
UN
Coolant Through
No
Measurement System
Inch
Weldon Flat
N

Description

0.2500" (1/4) Shank DIA x 60° included Carbide Pyramid Point Engraver, n/a Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.