
Engraving Cutter - Tip Radius, 0.1250"
Mfr # 51710
Zoro # G7172447
product price: $29.35
/eaKey Features
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0930" (3/32)
Finish - Machining
Uncoated
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
51710
Zoro #
G7172447
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0930" (3/32)
Split Length
0.3750" (3/8)
Radius
0.0150" (1/64)
Details
Finish - Machining
Uncoated
Material - Machining
Carbide
Included Angle
60
Number of Flutes
1
Angle
30
Finish
UN
Measurement System
Inch
Type
II
Description
0.1250" (1/8) Shank DIA x 0.0150" (1/64) Radius x 60° included Carbide Radius Engraver, 1 Flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.