
Engraving Cutter - Tip Radius, 0.1250"
Mfr # 59910-C3
Zoro # G7206780
product price: $35.85
/eaKey Features
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0540"
Finish - Machining
AlTiN
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
59910-C3
Zoro #
G7206780
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0540"
Split Length
0.3750" (3/8)
Radius
0.0200"
Details
Finish - Machining
AlTiN
Material - Machining
Carbide
Included Angle
90
Number of Flutes
1
Finish
C3
Angle
45
Measurement System
Inch
Type
II
Description
0.1250" (1/8) Shank DIA x 0.0200" Radius x 90° included Carbide Radius Engraver, 1 Flute, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.