
Engraving Cutter - Tip Radius, 0.1250"
Mfr # 72715-C4
Zoro # G7189116
product price: $45.55
/eaKey Features
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.2260"
Finish - Machining
Amorphous Diamond
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
72715-C4
Zoro #
G7189116
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.2260"
Split Length
0.3750" (3/8)
Radius
0.0025"
Details
Finish - Machining
Amorphous Diamond
Material - Machining
Carbide
Included Angle
30
Number of Flutes
1
Angle
15
Finish
C4
Measurement System
Inch
Type
II
Description
0.1250" (1/8) Shank DIA x 0.0025" Radius x 30° included Carbide Radius Engraver, 1 Flute, Amorphous Diamond Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.